This product requires certification to purchase.

3 in. Horizontal Vent Termination Kit

You last purchased this on
 
Rheem

3 in. Horizontal Vent Termination Kit

Brand image
You last purchased this on
 
Rheem

3 in. Horizontal Vent Termination Kit

  • Fast #
  • Part #RSP20286
  • Item #5155459
  • Manufacturer Part #SP20286
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Sizes:
3 in
Length:
12 in
Material:
Plastic
Material Type:
PVC
Product Type:
Vent Part


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com