This product requires certification to purchase.

3 in. x 5 in. Concentric Vent Wall Thimble

You last purchased this on
 
Rheem

3 in. x 5 in. Concentric Vent Wall Thimble

  • Fast #
  • Part #RRTG20151X
  • Item #4347398
  • Manufacturer Part #RTG20151X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

3 in. x 5 in. Concentric Vent Wall Thimble

  • Fast #
  • Part #RRTG20151X
  • Item #4347398
  • Manufacturer Part #RTG20151X
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides clean, safe and simple finish to interior and exterior venting
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3 in
Fitting Size 2:
5 in
Fitting Sizes:
3 in x 5 in
Length:
12 in
Material:
Stainless Steel
Product Type:
Wall Thimble