30 gal. Point of Use 6 kW Commercial Electric Water Heater
30 gal. Point of Use 6 kW Commercial Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Small enough for installation in limited spaces
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Long life heating element
- Rigid Polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control;
- 2 wire configuration
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30 gal
- Diameter:
- 21-3/4 in
- Height:
- 30 in
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Volts:
- 208V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Point of Use
- Watts:
- 6 kW