30A 24V 2 Pole Contactor
30A 24V 2 Pole Contactor
Package Quantity Info:
Each: 1Product Details
Product Details
- Used with relay to close the main circuit when receiving power
Specifications
- AMP:
- 30
- Cover Included:
- No
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Product Type:
- 2 Pole Contactor
- UL Listed:
- No
- UPC:
- 662766167368
- Volts:
- 24V