30A 24V 3 Pole Contactor
30A 24V 3 Pole Contactor
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Allentown, PA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used with relay to close the main circuit when receiving power
Specifications
- AMP:
- 30
- Cover Included:
- No
- Product Type:
- Contactor
- UL Listed:
- No
- Volts:
- 24V