38 gal. Tall 40 MBH Residential Natuarl Gas Water Heater
38 gal. Tall 40 MBH Residential Natuarl Gas Water Heater
Product Details
Product Details
-
Green
Specifications
- Application:
- Residential
- BTU:
- 40000
- Capacity:
- 38 gal
- Diameter:
- 19-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 85
- Fuel Type:
- Natural Gas
- MBH:
- 40
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.7
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall