40A 24V 3 Pole Contactor
40A 24V 3 Pole Contactor
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used with relay to close the main circuit when receiving power
Specifications
- AMP:
- 40
- Cover Included:
- No
- Product Type:
- Contactor
- UL Listed:
- No
- Volts:
- 24V