40A Coil Contactor
40A Coil Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 30, 40
- Brand Model Compatibility:
- RA17
- Product Type:
- 1 Pole Contactor
- UL Listed:
- No
- Volts:
- 24V