41 in. Heat Exchanger
41 in. Heat Exchanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RKKA-A-07, RKKA-A-08, RKKA-A-09, RKKA-A-10, RKKA-A-11, RKKA-A-12, RKKA-A-13, RKMA-A-07, RKMA-A-08, RKMA-A-09, RKMA-A-10, RKMA-A-11, RKMA-A-12, RKNL-G-036-060-12, RKNL-G-036-060-13, RKNN-A-08, RKNN-A-10, RKNN-A-12, RKNN-A-13, RKNN-C-08, RKNN-C-10, RKNN-C-12, RKNN-C-13
- Height:
- 32 in
- Length:
- 41 in
- Material:
- Stainless Steel
- Product Type:
- Heat Exchanger Assembly
- Width:
- 33 in