41 in. Stainless Steel Heat Exchanger Assembly
41 in. Stainless Steel Heat Exchanger Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RRKA-A, RRMA-A
- Height:
- 22-4/5 in
- Length:
- 41 in
- Material:
- Stainless Steel
- Product Type:
- Heat Exchanger Assembly
- Width:
- 33 in