This product requires certification to purchase.

42 in. Aluminum Anode Rod

You last purchased this on
 
Rheem

42 in. Aluminum Anode Rod

  • Fast #
  • Part #RSP12938
  • Item #4482277
  • Manufacturer Part #SP12938
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

42 in. Aluminum Anode Rod

  • Fast #
  • Part #RSP12938
  • Item #4482277
  • Manufacturer Part #SP12938
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
GSA Approved:
No
IAPMO Listed:
No
Length:
42 in
Material:
Magnesium
Product Type:
Anode Rod