42 in. Heat Exchanger Assembly
42 in. Heat Exchanger Assembly
-
Pick Up: 0 Available in Knoxville, TN - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RRKA-A, RRMA-A
- Height:
- 23 in
- Length:
- 42 in
- Material:
- Stainless Steel
- Product Type:
- Heat Exchanger Assembly
- Width:
- 32 in