4500 Watts Titanium Lower Element
4500 Watts Titanium Lower Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 240-Volt/4500-watt titanium heating element (low-watt density)
- Direct replacement for Rheem Marathon water heaters models MSR50, MR75, MR85, MR105
- Lower position
- Provides uniform heat distribution for a long-lasting performance
- Made of ultra-durable titanium and plastic
- Gasket and detailed instructions included
- Fused for dry fire protection
- Element length: Flange to tip - 16.50 in.
- 1.5 in. thread size
- UL and CSA listed for safety
Specifications
- Brand Model Compatibility:
- MR105, MR75, MR85, Models MSR50
- Length:
- 16-1/2 in
- Volts:
- 240V
- Watts:
- 4.5 kW
- Width:
- 8/25 in