This product requires certification to purchase.

5 Ton - 13.4 SEER2 - Dedicated Horizontal Heat Pump

You last purchased this on
 
Rheem

5 Ton - 13.4 SEER2 - Dedicated Horizontal Heat Pump

  • Fast #
  • Part #RHPBZR060AJT000NAU
  • Item #9860932
  • Manufacturer Part #RHPBZR060AJT000NAAUA
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

5 Ton - 13.4 SEER2 - Dedicated Horizontal Heat Pump

  • Fast #
  • Part #RHPBZR060AJT000NAU
  • Item #9860932
  • Manufacturer Part #RHPBZR060AJT000NAAUA
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AMP:
118, 23.5, 40, 60
Application:
Residential
BTU:
60000
BTU Cooling Rating:
58500 Btu/h
BTU Heat Rating:
57500 Btu/h
Blower Type:
Direct Drive
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
80 dB
EER2:
10.6
EER2 Range:
10.6 - 11.1
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Height:
37-1/8 in
Horsepower:
1 hp
Length:
59 in
MBH:
60
Material:
Steel
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
5 Ton
Volts:
208/230V
Weight:
390 lb
Width:
33 in