50 gal Tall 60 MBH Residential Natural Gas Water Heater
50 gal Tall 60 MBH Residential Natural Gas Water Heater
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 60000
- Capacity:
- 50 gal
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- MBH:
- 60
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.54
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall