This product requires certification to purchase.

50 gal. 4.5kW 208V Electric Commercial Water Heater

Rheem

50 gal. 4.5kW 208V Electric Commercial Water Heater

  • Fast #
  • Part #RELDS52B505480
  • Item #3368287
  • Manufacturer Part #ELDS52-B/505480
4.4 out of 5 Customer Rating
Brand image
Rheem

50 gal. 4.5kW 208V Electric Commercial Water Heater

  • Fast #
  • Part #RELDS52B505480
  • Item #3368287
  • Manufacturer Part #ELDS52-B/505480
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Long life tank design maximizes corrosion resistance
  • Long life heating elements
  • 3 wire configuration
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
50 gal
Diameter:
22-1/4 in
Energy Star Compliant:
No
Height:
57 in
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
UL Listed:
No
UPC:
020352505480
Volts:
208V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Short
Watts:
4.5 kW