50 gal. Tall Commercial Electric Water Heater
50 gal. Tall Commercial Electric Water Heater
Product Details
Product Details
- Long life ASME tank design
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Height:
- 43-5/8 in
- Power Source:
- Electric
- Water Heater Type:
- Tall