This product requires certification to purchase.

5kW Heater Kit for 17-24 in Air Handler 208/240V

You last purchased this on
 
Rheem

5kW Heater Kit for 17-24 in Air Handler 208/240V

  • Fast #
  • Part #RXBH1724B05JB
  • Item #9888915
  • Manufacturer Part #RXBH-1724B05J-B
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

5kW Heater Kit for 17-24 in Air Handler 208/240V

  • Fast #
  • Part #RXBH1724B05JB
  • Item #9888915
  • Manufacturer Part #RXBH-1724B05J-B
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
6 in
Length:
23 in
Volts:
208/240V
Watts:
5 kW
Width:
12 in