6-1/4 x 2-3/4 in. Condensate Drain Pan Trap Plastic
6-1/4 x 2-3/4 in. Condensate Drain Pan Trap Plastic
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- R96VA, R97MV, R97V-USA, R98MV, R98V-USA
- Height:
- 2-3/4 in
- Length:
- 6-1/4 in
- Material:
- Plastic
- Width:
- 3-9/20 in