This product requires certification to purchase.

6 ft. Silicone Condensate Drain Tube Kit

You last purchased this on
 
Rheem

6 ft. Silicone Condensate Drain Tube Kit

  • Fast #
  • Part #RRTG20150A
  • Item #3860380
  • Manufacturer Part #RRTG20150A
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

6 ft. Silicone Condensate Drain Tube Kit

  • Fast #
  • Part #RRTG20150A
  • Item #3860380
  • Manufacturer Part #RRTG20150A
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Clamp
End Connections:
Clamp
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
6 ft
Material:
Plastic
Material Type:
Silicon
Product Type:
Drain Tube