This product requires certification to purchase.

6 in. Vent

You last purchased this on
 
Rheem

6 in. Vent

  • Fast #
  • Part #RRTG20151W
  • Item #3867135
  • Manufacturer Part #RTG20151W
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

6 in. Vent

  • Fast #
  • Part #RRTG20151W
  • Item #3867135
  • Manufacturer Part #RTG20151W
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fast, easy installation, 1 step connection
  • Leak proof seamless precision formed gasket
  • Stainless steel
  • No sagging, tight overlap and lock prevent sag and wobble
  • For Rheem branded tankless gas mid efficiency indoor water heaters
  • 1-year limited warranty
  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Length:
6 in
Material:
Stainless Steel
Product Type:
Vent Pipe