6 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - 3 Phase - R-410A
6 Ton - 2 Stage - Commercial Packaged Gas/Electric Unit - 208/230V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- CEC Compliant:
- For Sale in CA
- Configuration:
- Multi
- Factory Std. Refrigerant Charge:
- 105.6
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton
- Type:
- RGECZT072ACT12BACA
- UPC:
- 662021724152
- Volts:
- 208/230V