60A 240V Jumper Bar Kit
60A 240V Jumper Bar Kit
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 60
- Application:
- Residential
- Depth:
- 2-1/4 in
- Height:
- 3-1/8 in
- Product Type:
- Jumper Bar Kit
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 2-1/4 in