This product requires certification to purchase.

7 kW Heater Kit F/17-24 in. Air Handler 208/230

You last purchased this on
 
Rheem

7 kW Heater Kit F/17-24 in. Air Handler 208/230

Brand image
You last purchased this on
 
Rheem

7 kW Heater Kit F/17-24 in. Air Handler 208/230

  • Fast #
  • Part #RXBH1724A07JB
  • Item #9888959
  • Manufacturer Part #RXBH-1724A07J-B
5 out of 5 Customer Rating

X Points
$236.78
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: 7 Available in Oaks, PA
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
6 in
Length:
23 in
Volts:
208/240V
Watts:
7 kW
Width:
12 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing