This product requires certification to purchase.

1H/1C Non-programmable Thermostat

You last purchased this on
 
IO HVAC Controls

Temp-Stat™ 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #RCL70
  • Item #7205837
  • Manufacturer Part #CL-70
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
IO HVAC Controls

Temp-Stat™ 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #RCL70
  • Item #7205837
  • Manufacturer Part #CL-70
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1
Application:
Residential
Auto Switching Heat:
No
Collection:
Temp-Stat™
Color Finish Name:
Blue, Red
Energy Star Compliant:
No
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
Up to 70 Deg F
Touch Screen:
No
Volts:
24V