This product requires certification to purchase.

8-4/5 x 3-1/5 in. Condensate Drain Pan Trap 3/4 in. Rubber

You last purchased this on
 
Rheem

8-4/5 x 3-1/5 in. Condensate Drain Pan Trap 3/4 in. Rubber

  • Fast #
  • Part #R862517208
  • Item #2178863
  • Manufacturer Part #86-25172-08
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

8-4/5 x 3-1/5 in. Condensate Drain Pan Trap 3/4 in. Rubber

  • Fast #
  • Part #R862517208
  • Item #2178863
  • Manufacturer Part #86-25172-08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3/4 in
Diameter - Inside 1:
1-1/32 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
5-1/4 in
Length:
8 in
Material:
Rubber