85 gal Heavy Duty 18kW Commercial Electric Water Heater
85 gal Heavy Duty 18kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long life ASME tank design
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Massachusetts compliant
Specifications
- ASME:
- ASME HLW
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 85 gal
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- No
- Height:
- 57-11/16 in
- NSF Certified:
- No
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Temperature Range:
- 90 to 190 Deg F (32.2 to 87.8 Deg C)
- UL Listed:
- Yes
- UPC:
- 020352400044
- Volts:
- 208V
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 18 kW