This product requires certification to purchase.

85 gal. Tall 12 kW Commercial Electric Water Heater

You last purchased this on
 
Rheem

85 gal. Tall 12 kW Commercial Electric Water Heater

  • Fast #
  • Part #RE85A12G403878
  • Item #2850292
  • Manufacturer Part #E85/403878
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

85 gal. Tall 12 kW Commercial Electric Water Heater

  • Fast #
  • Part #RE85A12G403878
  • Item #2850292
  • Manufacturer Part #E85/403878
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Long life ASME tank design
  • Immersed thermostat provides maximum recovery efficiency
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • Requires Certification

Specifications

Capacity:
85 gal
Height:
57-11/16 in
Power Source:
Electric
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
12 kW