90 Degree Elbow
90 Degree Elbow
Frequently Purchased Together
Product Details
Product Details
- Fast, easy installation, 1 step connection
- Leak proof seamless precision formed gasket
- Stainless steel construction
- No sagging, tight overlap and lock prevent sag and wobble
- 1-year limited warranty
Specifications
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 3 in x 5 in
- Material:
- Stainless Steel
- Product Type:
- Elbow