This product requires certification to purchase.

91 gal. Tall 199 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
Rheem

91 gal. Tall 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGN91200478678
  • Item #2849995
  • Manufacturer Part #478678
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

91 gal. Tall 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGN91200478678
  • Item #2849995
  • Manufacturer Part #478678
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Low NOx burner
  • Universal tank design maximizes installation adaptability
  • Universal space saver design results in greater installation flexibility
  • Complies with SCAQMD Rule 1146.2 for low NOx emissions
  • Small jacket diameters
  • Short floor-to-vent heights
  • Multiple water connection options
  • System Sentinel LED diagnostic system
  • Requires Certification

Specifications

BTU:
199900
CEC Compliant:
For Sale in CA
Capacity:
91 gal
Diameter:
26-1/4 in
Fuel Type:
Natural Gas
Height:
76-5/16 in
MBH:
199
Power Source:
Gas
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall