3.5 Ton - 14 SEER - Packaged Heat Pump - R-410A
Achiever® Series 3.5 Ton - 14 SEER - Packaged Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Scroll compressor - for maximum efficiency and quiet operation
- Louvered condenser compartment - protects the coil against yard hazards
- One-piece top with drip flange - helps to keep water out of the unit
- Supply and return air openings - feature a one-inch tall flange to prevent water migration into the ductwork
- Access panels have "weep holes" and channels - (5) to further manage water run-off
- Side and down discharge options - available on all models (shipped horizontal flow standard)
- Easily accessible blower section - features a slide-out blower
- Conveniently located refrigerant connections - for easy service diagnostics. Low pressure/loss of charge protection is standard on all models
- Condenser and evaporator coils - (9) feature enhanced fins for better heat transfer and rifled copper tubing for greater efficiency
Specifications
- A2L Compatible:
- No
- AMP:
- 124, 3.5, 3.9, 34, 40, 50, 619.2
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 41000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- Coil Type:
- Louvered
- Collection:
- Achiever® Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 52-7/16 in
- EER:
- 11
- HSPF:
- 8.0
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- MBH:
- 42
- Max CFM:
- 3700 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.0
- SEER2 Range:
- 13.8 - 14.2
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 510 lb
- Width:
- 47-1/2 in