3.5 Ton Cooling - 80,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15 SEER - 208/230V
Achiever® Series 3.5 Ton Cooling - 80,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15 SEER - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- Application:
- Residential
- BTU:
- 42000
- BTU Heat Rating:
- 80000 Btu/h
- Coil Type:
- Louvered
- Collection:
- Achiever® Series
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 78 dB
- EER:
- 12
- Fuel Type:
- Natural Gas
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 42
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V