This product requires certification to purchase.

All Clear Water Treatment System

You last purchased this on
 
Rheem

All Clear Water Treatment System

  • Fast #
  • Part #RRTG20251
  • Item #10118582
  • Manufacturer Part #RTG20251
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

All Clear Water Treatment System

  • Fast #
  • Part #RRTG20251
  • Item #10118582
  • Manufacturer Part #RTG20251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Media cartridge distorts the calcium carbonate, preventing it from building up on itself
  • Softens and removes existing scale build up over time
  • Clear housing with fill label shows when the replacement cartridge is needed
  • Compact housing (13.5 in. tall) allows for installation in smaller areas
  • Maximum pressure: 125 psi
  • Connection size: 3/4 in. female NPT
  • 1-year limited warranty
  • California residents see prop 65 warnings
  • The water treatment system is the perfect way to combat hard water and scale build up in your tankless water heater
  • The kit includes everything needed for installation
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
5-9/20 in
Material:
Plastic
Product Type:
Water Treatment System