This product requires certification to purchase.

Brass Isolation Valve Kit

ProTech®

Brass Isolation Valve Kit

  • Fast #
  • Part #RRTG20326
  • Item #10057499
  • Manufacturer Part #RTG20326
5 out of 5 Customer Rating
Brand image
ProTech®

Brass Isolation Valve Kit

  • Fast #
  • Part #RRTG20326
  • Item #10057499
  • Manufacturer Part #RTG20326
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    39  in  Chandler, AZ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easy Installation and maintenance
  • Includes pressure relief valve and hot and cold water isolation valves
  • Made from durable brass
  • Requires Certification

Specifications

Fits Model:
RTGH-84, RTGH-90, RTGH-95
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
6-1/4 in
Material:
Brass
Product Type:
Isolation Valve Kit
Proposition 65:
This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
UPC:
662766708516