This product requires certification to purchase.

Electric Hybrid Water Heater

You last purchased this on
 
Rheem

Builder Select Electric Hybrid Water Heater

  • Fast #
  • Part #RPROH50T2RH310BM
  • Item #9047577
  • Manufacturer Part #PROH50T2RH310BM
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Builder Select Electric Hybrid Water Heater

  • Fast #
  • Part #RPROH50T2RH310BM
  • Item #9047577
  • Manufacturer Part #PROH50T2RH310BM
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

Capacity:
50 gal
Diameter:
22-1/4 in
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
67
Height:
61-3/4 in
Power Source:
Electric
UL Listed:
Yes
Volts:
208/240V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Hybrid, Tall, Heat Pump
Wireless Communication:
Wi-Fi