CCN 3T 14 SEER 100MBH G/E 460/3
CCN 3T 14 SEER 100MBH G/E 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Micro-channel refrigerant system uses up to 58% less refrigerant than other models
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- CEC Compliant:
- Not for Sale in CA
- Ignition System:
- Direct Spark Ignition
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Single