CCY 6.5T A/C 3PH 230V
CCY 6.5T A/C 3PH 230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU Cooling Rating:
- 7800 Btu/h
- CEC Compliant:
- For Sale in CA
- EER:
- 11.2
- Max CFM:
- 5700 cfm
- Phase:
- Three Phase
- Tonnage:
- 6.5 Ton