This product requires certification to purchase.

80% - Constant Torque - 50K BTU - Multi-Position - Low NOx Furnace - 21"

You last purchased this on
 
Rheem

Classic Plus® Series 80% - Constant Torque - 50K BTU - Multi-Position - Low NOx Furnace - 21"

  • Fast #
  • Part #R801TA050314MXA
  • Item #5108919
  • Manufacturer Part #R801TA050314MXA
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Classic Plus® Series 80% - Constant Torque - 50K BTU - Multi-Position - Low NOx Furnace - 21"

  • Fast #
  • Part #R801TA050314MXA
  • Item #5108919
  • Manufacturer Part #R801TA050314MXA
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Solid doors provide quiet operation
  • Low profile "34 inch" cabinet ideal for space constrained installations
  • Blower shelf design - serviceable in all furnace orientations
  • QR codes for quick access to product information from your smart phone or tablet
  • Conditional parts warranty for 10 years
  • Heat exchanger warranty for 20 years
  • Solid bottom
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
8, 15
ANSI:
ANSI Z223.1
BTU:
50000
BTU Heat Rating:
40000 Btu/h
Blower Type:
Direct Drive Multispeed
CEC Compliant:
For Sale in CA
CFM:
1305 ft3/min
Collection:
Classic Plus® Series
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
29-14/25 in
Energy Star Compliant:
No
Fan Speeds:
5
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
MBH:
50
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric, Gas
Temperature Range:
25 to 55 Deg F
Tonnage:
3 Ton
UL Listed:
No
Vent Type:
B-Vent
Volts:
115V
Width:
14 in