80% Two-Stage - 50K BTU - Upflow/Horizontal - Gas Furnace - 14.5"
Classic Plus® Series 80% Two-Stage - 50K BTU - Upflow/Horizontal - Gas Furnace - 14.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Three way multi poise design
- Constant torque motor
- Input rates 50-150 kBTU
- 80% residential gas furnace CSA certified
- Two stages of operation to save energy and maintain optimal comfort level
- Constant torque electrically commutated motor
- 3 way multi poise design UF/HZ
- Solid doors provide quiet operation
- Solid bottom
Specifications
- AFUE:
- 80.00 %
- AMP:
- 6.4, 8, 15
- ANSI:
- ANSI Z223.1
- BTU:
- 50000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1164 ft3/min
- Coil Type:
- Cased
- Collection:
- Classic Plus® Series
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 29-59/100 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 50
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 14 in