This product requires certification to purchase.

1/5 hp Commercial Air Conditioner Condenser

You last purchased this on
 
Rheem

Classic® RA14 Series 1/5 hp Commercial Air Conditioner Condenser

  • Fast #
  • Part #RA1448AC1NB
  • Item #5051070
  • Manufacturer Part #RA1448AC1NB
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Classic® RA14 Series 1/5 hp Commercial Air Conditioner Condenser

  • Fast #
  • Part #RA1448AC1NB
  • Item #5051070
  • Manufacturer Part #RA1448AC1NB
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Fan orifice optimizes airflow and reduces unit sound
  • QR codes for quick access to product information from your smart phone or tablet
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Conditional parts warranty for 10 years
  • Requires Certification

Specifications

AMP:
13.1, 18, 83.1
BTU:
48000
CEC Compliant:
For Sale in CA
Collection:
Classic® RA14 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
75.8 dB
EER:
12
Energy Star Compliant:
No
Height:
31 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
4264 cfm
Max Fuse Size:
30
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
14
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
35-4/5 in