Electric Single-Stage Horizontal Packaged Air Conditioner
Classic® RACA14 Series Electric Single-Stage Horizontal Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Features Scroll® compressor for maximum efficiency and quiet operation
- Louvered condenser compartment protects the coil from yard hazards and weather extremes
- One-piece top with a drip lip to help keep water off of the unit sides
- Drawn supply and return air openings feature a 1" tall flange to prevent water migration into the ductwork
- Access panels have weep holes and channels to further help manage water run-off
- Easily accessible blower section complete with slide-out blower
- Externally mounted refrigerant connections are conveniently located for easy service diagnostics
- Motor compressor warranty for 5 years
- Parts warranty for 1 year
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30200 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Classic® RACA14 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- EER:
- 12
- Height:
- 35-9/10 in
- Horsepower:
- 1/3 hp
- Length:
- 52-3/10 in
- MBH:
- 30
- Max CFM:
- 2500 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 47-1/2 in