5 Ton - 13.4 SEER2 - Packaged Heat Pump - One Phase - 208/230V
Classic RHPC Series 5 Ton - 13.4 SEER2 - Packaged Heat Pump - One Phase - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressor with internal line break overload and high-pressure protection
- 3 to 5 Tons includes one single stage compressor
- 6 Tons includes a single two stage compressor
- Convertible airflow - vertical down flow or horizontal side flow
- Cooling operation up to 125 Deg F ambient
- Forklift-friendly base rails for easy handling and lifting
- Microchannel evaporator and condenser coil
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 57500
- BTU Cooling Rating:
- 59500 Btu/h
- BTU Heat Rating:
- 57500 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 2000 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Classic RHPC Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83.3 dB
- Depth:
- 46-3/4 in
- Diameter:
- 24 in
- EER:
- 11.0
- Factory Std. Refrigerant Charge:
- 160 oz
- HSPF:
- 6.7
- HSPF2:
- 6.7
- Height:
- 41-3/8 in
- Horsepower:
- 1 hp
- IEER:
- 11.0
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.4
- SEER2:
- 13.4
- Tonnage:
- 5 Ton
- UPC:
- 662021641909
- Volts:
- 208/230V
- Watts:
- 17.43 kW
- Weight:
- 583 lb
- Width:
- 79-1/4 in