This product requires certification to purchase.

3 Ton - 14 SEER - Dedicated Horizontal Packaged Air Conditioner - 230/1/60

You last purchased this on
 
Rheem

Classic® RSNL Series 3 Ton - 14 SEER - Dedicated Horizontal Packaged Air Conditioner - 230/1/60

  • Fast #
  • Part #RSNLB036JK000
  • Item #3609963
  • Manufacturer Part #RSNL-B036JK000
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Classic® RSNL Series 3 Ton - 14 SEER - Dedicated Horizontal Packaged Air Conditioner - 230/1/60

  • Fast #
  • Part #RSNLB036JK000
  • Item #3609963
  • Manufacturer Part #RSNL-B036JK000
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • Louvered condenser compartment protects the coil from yard hazards and weather extremes
  • One-piece top with a drip lip to help keep water off of the unit sides
  • Access panels have weep holes and channels to further help manage water run-off
  • Motor compressor warranty for 10 years
  • Heating elements warranty for 5 years
  • Parts warranty for 5 years
  • Requires Certification

Documents


Specifications

BTU:
36000
BTU Cooling Rating:
37000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Classic® RSNL Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
76 dB
EER:
11.3
Height:
35-15/16 in
Horsepower:
1/2 hp
MBH:
37
Max CFM:
1200 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
412 lb
Width:
47-19/32 in