Classic® RSNL Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Features Scroll® compressor for maximum efficiency and quiet operation
- Louvered condenser compartment protects the coil from yard hazards and weather extremes
- One-piece top with a drip lip to help keep water off of the unit sides
- Access panels have weep holes and channels to further help manage water run-off
- Motor compressor warranty for 10 years
- Heating elements warranty for 5 years
- Parts warranty for 5 years
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 29800 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Classic® RSNL Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 76 dB
- EER:
- 11.1
- Height:
- 35-15/16 in
- Horsepower:
- 1/2 hp
- MBH:
- 29.8
- Max CFM:
- 1000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 399 lb
- Width:
- 47-19/32 in