Single-Stage Horizontal Packaged Air Conditioner
Classic® RSPM Series Single-Stage Horizontal Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 25.4
- BTU Cooling Rating:
- 43000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Classic® RSPM Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- EER:
- 12
- Height:
- 33-1/2 in
- Horsepower:
- 1/3 hp
- Length:
- 59-9/10 in
- MBH:
- 43
- Max CFM:
- 3400 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 34 in