This product requires certification to purchase.

Single Stage Horizontal Packaged Air Conditioner

You last purchased this on
 
Rheem

Classic® RSPM Series Single Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #RSPMA043JK000AUA
  • Item #7777234
  • Manufacturer Part #RSPMA043JK000AUA
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

Classic® RSPM Series Single Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #RSPMA043JK000AUA
  • Item #7777234
  • Manufacturer Part #RSPMA043JK000AUA
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
17.9
BTU Cooling Rating:
43000 Btu/h
Coil Type:
Louvered
Collection:
Classic® RSPM Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
76 dB
Depth:
33 in
EER:
12
ETL Listed:
No
Height:
29-1/10 in
Horsepower:
1/3 hp
Length:
59 in
MBH:
43
Max CFM:
3400 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
12.31 kW
Weight:
333 lb
Width:
59 in