3 Ton 36 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Classic® Series 3 Ton 36 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 3 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Convertible airflow - vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
- Microchannel evaporator and condenser coil
- Over-flow condensate sensor
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Classic® Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78.6 dB
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Horsepower:
- 1/5 hp
- Length:
- 46-3/4 in
- MBH:
- 36
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 3 Ton
- Volts:
- 208/230V