4 Ton 48 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Classic® Series 4 Ton 48 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Classic® Series
- Configuration:
- Convertible
- Fuel Type:
- Natural Gas
- Horsepower:
- 3-1/2 hp
- MBH:
- 48
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 4 Ton
- Volts:
- 460V