5 Ton 60 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Classic® Series 5 Ton 60 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Factory charged with R410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Model RGEDZR has a single-stage compressor
- Convertible airflow - vertical down flow or horizontal side flow
- Single-point electrical connections
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
Specifications
- AMP:
- 110, 17.7
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 57500 Btu/h
- BTU Heat Rating:
- 120000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Louvered
- Collection:
- Classic® Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83.3 dB
- EER:
- 11.2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 41-3/8 in
- Horsepower:
- 4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 77-7/8 in
- MBH:
- 60
- Max CFM:
- 5900 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 3450
- Refrigerant:
- R-410A
- SEER2:
- 14.0
- SEER2 Range:
- 13.8 - 14.2
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 5.13 kW
- Weight:
- 583 lb
- Width:
- 79-1/4 in