80% AFUE - 75,000 BTU - Downflow - Furnace
Classic® Series 80% AFUE - 75,000 BTU - Downflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
- 80% residential gas furnace CSA certified
- 3-way multi-poise design UF/HZ
- PlusOne™ diagnostics - 7 segment LED all units
- PlusOne™ ignition system - DSI for reliability and longevity
- Heat exchanger is removable for improved serviceability
- Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
- Solid doors provide quiet operation
- Low profile 34 in cabinet ideal for space constrained installations
- Blower shelf design - serviceable in all furnace orientations
Specifications
- AFUE:
- 80.00 %
- AMP:
- 13
- ANSI:
- ANSI Z223.1
- BTU:
- 75000
- BTU Heat Rating:
- 62000 Btu/h
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- CFM:
- 2000 ft3/min
- CSA Certified:
- Yes
- Collection:
- Classic® Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Downflow
- Depth:
- 28-1/32 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 75 MBH
- MBH:
- 62
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 115V
- Watts:
- 22 kW
- Weight:
- 120 lb
- Width:
- 21 in